Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1482 SPA Wrapped Wedge Belt
MECALINE SPA1482 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1482
rubix:
45035259
manufacturer :
857636
ean:
3660338128882
Technical specifications
Profile
SPA
Pitch length
1482
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1482 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1482
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1487
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.94
excl. VAT
/
Each
£
17.93
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPZ1202 SPZ Wrapped Wedge Belt
MECALINE SPB2500 WRAPPED WEDGE BELT 2.0
MECALINE SPZ900 SPZ Wrapped Wedge Belt
GATES WEDGEBELTSPZMCOG SPZ1412MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPA 25006002
GATES WEDGEBELT 3V ENV 3V265 SUPERHC
MECALINE SPZ962 WRAPPED WEDGE BELT 2.0
GATES 9626-64620 SPB4620 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ875MN SUPERHC MN
GATES SPB3800/5V1500 SUPERHC SUPER HC ENVELOPE SPB3800
OPTIBELT SPZ 1750 1530140
GATES 2ROW SPB VEEBELT SPB3550/2 POWERBAND
MECALINE SPC3350 SPC Wrapped Wedge Belt
GATES SUPER HC VBELT SPA2300 SUPERHC
GATES WEDGEBELT 3V ENV 3V900 SUPERHC