Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ900 SPZ Wrapped Wedge Belt
MECALINE SPZ900 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ900
rubix:
45035754
manufacturer :
857830
ean:
3660338130793
Technical specifications
Profile
SPZ
Pitch length
900
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ900 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPZ
Pitch length
900
mm
Upper width
9.7
mm
Height
8
mm
Interior length
863
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
6.55
excl. VAT
/
Each
£
7.86
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9625-61357 SPA1357 DELTA NARROW
OPTIBELT SPC 10000 1794958
OPTIBELT SPB 4300 1604531
MECALINE SPB2580 SPB Wrapped Wedge Belt
MECALINE SPA4250 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPB3750 SUPERHC
MECALINE 857806 V-BELT SPZ 512 E
GATES 9625-61787 SPA1787 DELTA NARROW
SPZ1937MC OPTI BELT
OPTIBELT OPTI REDPOWER BELT SPA 17826002
GATES SUPER HC VBELT SPZ1500 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPA 12826002
GATES 9624-61537 SPZ1537 DELTA NARROW
MECALINE SPC3750 WRAPPED WEDGE BELT 2.0
GATES 9627-64000 SPC4000 DELTA NARROW