Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1425 SPA Wrapped Wedge Belt
MECALINE SPA1425 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1425
rubix:
45035254
manufacturer :
857632
ean:
3660338128844
Technical specifications
Profile
SPA
Pitch length
1425
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1425 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1425
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1430
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.31
excl. VAT
/
Each
£
12.37
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPA2207 SPA Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPC 80006002
MECALINE SPZ1637 SPZ Wrapped Wedge Belt
MECALINE SPC2120 WRAPPED WEDGE BELT 2.0
OPTIBELT 3V 600 RP 1699157
MECALINE SPZ1900 SPZ Wrapped Wedge Belt
OPTIBELT OPTI REDPOWER BELT SPB 12506002
OPTIBELT OPTI REDPOWER BELT SPZ 12376002
GATES WEDGE BELT 3V ENV 3V280 SUPERHC
GATES 9625-63032 SPA3032 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ772MN SUPERHC MN
OPTIBELT SPA 18007700 WEDGEBELT SPA ENV SPA1800E
OPTIBELT SPZ 1750 1530140
MECALINE SPZ1550 SPZ Wrapped Wedge Belt
GATES SPB2280/5V900 SUPERHC SUPER HC BELT SPB2280