Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPZ3550 SPZ Wrapped Wedge Belt
MECALINE SPZ3550 SPZ Wrapped Wedge Belt
SPZ Wedge Belts
References
mecaline:
SPZ3550
rubix:
45035704
manufacturer :
857915
ean:
3660338131646
Technical specifications
Profile
spz
Pitch length
3550
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPZ3550 SPZ Wrapped Wedge Belt
Wedge Belt - SPZ Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spz
Pitch length
3550
mm
Upper width
9.7
mm
Height
8
mm
Interior length
3513
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
21.33
excl. VAT
/
Each
£
25.60
incl. VAT
Sold out
Select variants (107)
Add to cart
Check our products from related categories
GATES 9626-62580 SPB2580 DELTA NARROW
GATES 9626-66300 SPB6300 DELTA NARROW
GATES WEDGE BELT SPC M COG SPC2120MN SUPERHC MN
GATES SUPER HC VBELT SPB8000 SUPERHC
GATES 9339-02850 SPB2850 SUPERHC
GATES WEDGEBELT 3V ENV 3V600 SUPERHC
GATES WEDGEBELTSPAMCOG SPA3000MN SUPERHC MN
OPTIBELT SPZ 7107700 WEDGEBELT SPZ ENV SPZ710E
GATES 9624-61287 SPZ1287 DELTA NARROW
GATES SUPER HC VBELT SPA2607 SUPERHC
OPTIBELT SPZ 1587 1768837
GATES SPB2280/5V900 SUPERHC SUPER HC BELT SPB2280
MECALINE 890473 SPZ803 WRAPPED WEDGE BELT 2.0
MECALINE 889623 SPZ2180 WRAPPED WEDGE BELT 2.0
MECALINE SPZ1340 WRAPPED WEDGE BELT 2.0