References
Expert:E117905
Rubix:2013986
EAN:3258951179055

Documents
Product details : EXPERT ADJUSTABLE WRENCH 450MM
Strengths
•Hardened chrome-vanadium steel body
Chrome finish
Reduced nose thickness for better access
Round handle design for better ergonomics
Fully tempered and hardened jaws
Chrome finish
Reduced nose thickness for better access
Round handle design for better ergonomics
Fully tempered and hardened jaws
Technical specifications
Attributes
| Opening | 55 |
|---|---|
| Length | 450 mm |
| Type | adjustable wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 71.86 excl. VAT
/ Each
£ 86.23 incl. VAT
- Usually arrives within 14 working days