Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Clamping wrenches
Fixed and variable opening wrench
BAHCO 4307 3.8MM ADJUSTABLE PIN WRENCH WITH CHROME FINISH
BAHCO 4307 3.8MM ADJUSTABLE PIN WRENCH WITH CHROME FINISH
Pin Wrench
References
bahco:
4307
rubix:
217A8335
ean:
7314151079444
Technical specifications
Length
160
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : BAHCO 4307 3.8MM ADJUSTABLE PIN WRENCH WITH CHROME FINISH
Strengths
•Adjustable pin wrench
For two-hole nuts DIN 547
Chrome plated Micro Matt finishing provides high quality surface
Technical specifications
Attributes
Length
160
mm
Weight
190
g
Finishing
Chromed
Number of sides
2
Type
Hook spanner
Composition
Alloy Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
71.80
excl. VAT
/
Each
£
86.16
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
STAHLWILLE STRIKING RING SPANNER 41MM
ROEBUCK COMBINATION WRENCH SPANNER OPENING 18MM 865266
MELFORM MEL T 34 1/4IN DIA X 6IN LONG TOMMY BAR
FACOM 467.9/16 RATCHET COMBINATION SPANNER
FACOM 117.E3 117-E3 2 SPARE PIN
GEDORE 1565397 OPEN END FITTING
FACOM 44.3,2X5,5 44 OPEN END JAW SPANNERS METRIC 3.2 X 5.5MM
STAHLWILLE 3501072 1/2 INCH DRIVE X 2 AF HD CROW-FOOT
GEDORE 2 19X24 RING SPANNER - 6017990
FACOM 467.24SLS SLS 12 POINT METRIC COMBINATION RATCHETING WRENCH 24MM
GEDORE 1B-5 1B COMBINATION SPANNER 5MM
FACOM ADJ WR 113.15TAVSE
FACOM COMBINATION WRENCH 14MM
GEDORE 8795-32 22MM SPIGOT FITTING OPEN ENDED 32MM
STAHLWILLE 41032022 20 X 22MM DOUBLE END RING SPANNER