STAHLWILLE SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 3.2MM
ELECTRIC 12 Double open-ended wrenches, small
See technical informationSee documentsReferences
Stahlwille:40063232
Rubix:2018336
EAN:4018754018673



Documents
Product details : STAHLWILLE SMALL DOUBLE OPEN ENDED SPANNER ELECTRIC 3.2MM
Chrome Alloy Steel
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 2x11x70 mm |
|---|---|
| Logistic Weight | 5 g |
| Opening | 3.2 |
| Length | 70 mm |
| Type | flat wrench |
| Finishing | chromed |
Show UNSPSC/ECL@SS
£ 9.89 excl. VAT
/ Each
£ 11.87 incl. VAT
- In stock: Next day delivery
