References
Bahco:BE-6990TX-T7-KL
Rubix:80132026
EAN:7314151847739

Documents
Product details : BAHCO BE-6990TX-T7-KL TORX BLADE T7
Strengths
•Replaceable blade for torque screwdriver, BE-6990-IP20 and BE-6990-IP25 and loose handle BE-6990-AH
High performance alloy steel
Chrome-plated and entirely hardened. Black finish tip for higher accuracy
For TORX® head screws
High performance alloy steel
Chrome-plated and entirely hardened. Black finish tip for higher accuracy
For TORX® head screws
Technical specifications
Attributes
| Logistic Weight | 30 g |
|---|---|
| Length | 160 mm |
| Weight | 0.03 kg |
Show UNSPSC/ECL@SS
£ 7.34 excl. VAT
/ Each
£ 8.81 incl. VAT
- Delivery usually within ( 14 ) days
