WERA 074800 1461 TORQUE DRIVER-MICRO PRESET ESD 4MMHIOS/HMOON 3.5NCM
Micro Torque Screwdriver
See technical informationSee documentsReferences
Wera:05074800001
Rubix:2521312
Manufacturer :05074800001
EAN:4013288168351
Documents
Product details : WERA 074800 1461 TORQUE DRIVER-MICRO PRESET ESD 4MMHIOS/HMOON 3.5NCM
With a factory pre-set torque value set to the smallest scale value. For all applications, where the same constant torque and repeat accuracy are required. The torque can be changed within the measuring range with the extra tool 05137004001. Afterwards you c check the set value using an off-the- half torque tester. Compact handle/interchangeable blades system for torque- controlled precise screwdriver. The Kraftform Micro ESD torque screwdriver is ideal for torque-controlled jobs on electrostatically sensitive component Suitable for bits with a 4 mm Halfmoon drive (Wera series 9) and a 4 mm HIOS drive (Wera series 21). Tamper-proof. Clearly audible and tactile signal when the set torque is reached. Repeatability is 100% guaranteed. Unlimited manual loosening torque. Electrical surface resistance ≤ 109 ohms for safe protection against electrostatic charge. Manufactured as per DIN EN 61340-5-1. Handle/interchangeable blades system for rapid blade changes. Kraftform Micro handle with rotating cap and free-turning zone for turning, making any time-consuming repositioning of the fingers unnecessary. Power zone with integrated soft zones ensures the transmission of high tightening and loosening torques. Precision zone directly above the blade for the correct rotation angle for adjustment work. Rapid bit fixing: Simply push the bit into the holder for automatic locking and a secure fit. To change the bit, simp push the sleeve forward and remove the bit. Free-running actuating sleeve for easy handling of the tool during the screwdriver pro Bits suitable for manual and machine operated screwdriver connections with electric screwdrivers (including HIOS, Delvo, Sehan). with e. g. smartphones, mobile phones, cameras, electronic devices, in dental laboratories and dental surgeries. Please note: 1 Ncm = 0. 01 Nm.
Strengths
•Factory pre-set, adjustable Kraftform Micro ESD torque screwdriver with quick-release chuck
ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
Distinct audible and perceivable excess load signal when the pre-set torque value is reached
Suitable for the take-up of bits with 4 mm half-moon drive and 4 mm HIOS drive
Applications e. g. on smartphones, mobile phones, cameras, electronic equipment
ESD-safe tool thanks to surface resistance of ≤ 109 Ohm
Distinct audible and perceivable excess load signal when the pre-set torque value is reached
Suitable for the take-up of bits with 4 mm half-moon drive and 4 mm HIOS drive
Applications e. g. on smartphones, mobile phones, cameras, electronic equipment
Technical specifications
Attributes
| Length | 128 mm |
|---|
Show UNSPSC/ECL@SS
£ 151.44 excl. VAT
/ Each
£ 181.73 incl. VAT
- Delivery usually within ( 5 ) days






