References
Facom:138.S17
Rubix:88056806
EAN:3148511374061

Product details : FACOM 138.S17 REPLACEMENT STRAP
Spare strap
- Used with nylon strap wrench
- 138.S17: Spare strap L. 430 mm for 138A. 17.
- 138.S30: Spare strap L. 760 mm for 138A. 30.
- 138.S48: Spare strap L. 1200 mm for 138A. 48.
- Used with nylon strap wrench
- 138.S17: Spare strap L. 430 mm for 138A. 17.
- 138.S30: Spare strap L. 760 mm for 138A. 30.
- 138.S48: Spare strap L. 1200 mm for 138A. 48.
Technical specifications
Attributes
| Logistic Weight | 26 g |
|---|---|
| Packaged dimensions (D x W x H) | 90x40x35 mm |
| Package weight | 26 g |
| Type | spare straps |
| Diameter | 430 mm |
Show UNSPSC/ECL@SS
£ 6.99 excl. VAT
/ Each
£ 8.39 incl. VAT
- Delivery usually within ( 14 ) days
