ROTHENBERGER 15MM KIBOSH PIPE REPAIR 80007


Pipe Repair Tool

References
rothenberger:80007
rubix:2574229
brand logo
brand logo
Technical specifications
TypePipe Repair Tool

Product details : ROTHENBERGER 15MM KIBOSH PIPE REPAIR 80007


The patented rothenberger kibosh pipe repair is an instant and simple to use repair clamp for perforated metal, plastic and multi-layer pipes. It is re-usable, can withstand 10 bar (150 psi) pressure and can even accommodate some leaking pipe fittings. Once fitted, the pipe can continue to function under normal pressures and temperatures till a permanent repair can be arranged. Ideal for all trades people, plumbers, joiners, builders, electricians, carpet fitters, as well as maintenance, janitorial and diy users, who could perforate a pipe accidentally with a nail, drill, jigsaw or any other sharp power or hand tool.

Strengths

Can be fitted to clipped pipe and whilst leak is still in flow
Excellent water saving and damage limitation device

Technical specifications


Attributes
TypePipe Repair Tool
Show UNSPSC/ECL@SS
£ 21.01 excl. VAT
/ Each
£ 25.21 incl. VAT
  • Usually arrives within 14 working days