Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Hand tools
(19,939)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing tools - Accessory / Spare part
STE GX-UK4 ENGEX 4 WAY UTILITY KEY
STE GX-UK4 ENGEX 4 WAY UTILITY KEY
Plumbing tools - Accessory / Spare part Stearn Electric
References
stearn electric:
GX-UK4
rubix:
234A5893
Product details
Technical specifications
Product details : STE GX-UK4 ENGEX 4 WAY UTILITY KEY
Engex 4 Way Utility Key
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
10.40
excl. VAT
/
Each
£
12.48
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CEMBRE 10SQMM ME2-50DIESET
SYKESPIC 02700200 FLARING TOOL KIT - METRIC
64058 41X41 RIDGID CUTTING HEAD
CEMBRE 35SQMM FLEX ME9-50 DIESET
CEMBRE 4-6SQMM ME1-50 DIESET
SYKESPIC 02729500 FLAREMASTER2 - BRAKE FLARING KIT
MONUMENT MLK24 MANHOLE COVER LIFTING KEYS 24 INCH / 600MM LONG
ROTHENBERGER 15MM KIBOSH PIPE REPAIR 80007
CEMBRE 25SQMM ME5-50DIESET
"WERA 136074 9529 SHK MULTI-STEP SOCKET 1/2"""
HILMOR FORMER 25MM FOR M/C EL2/EL32 563084
CEMBRE 70SQMM FLEX ME17-50 DIESET
CEMBRE 50SQMM FLEX ME12-50 DIESET
HILMOR FORMER 20MM FOR M/C EL2/EL32 563082
ROTHENBERGER CONTINUITY BOND 120CM + CROC CLIPS