• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,406)
  • Mechanical Power Transmission(110,879)
  • Fluid Transmission & Flow Technology(101,361)
  • Tools & Metrology(32,726)
  • Protection, Safety & Hygiene(55,515)
  • Equipment(10,026)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,529)
  • Welding(1,007)
  • New Products
  • Hand tools(25,127)
  • Portable power tools(1,600)
  • Pneumatic tools(195)
  • Miscellaneous tools(104)
  • Measuring and monitoring(2,426)
  • Special tools(3,226)
See Tools & Metrology
  • Explosion-proof tools(517)
  • Job-specific tools(2,265)
  • Automotive tooling(444)
See Special tools
  1. Rubix Categories
  2. Tools & Metrology
  3. Special tools
  4. Job-specific tools
  5. Plumbing tools
  6. Plumbing tools - Accessory / Spare part
  7. CEMBRE 10SQMM ME2-50DIESET

CEMBRE 10SQMM ME2-50DIESET

Die Set

See technical informationSee documents

References

Cembre:ME2-50
Rubix:271537
brand logo
brand logo

Technical specifications

Typedie set

Documents

Product details : CEMBRE 10SQMM ME2-50DIESET


Technical specifications


Attributes
Typedie set
Show UNSPSC/ECL@SS
  • Usually arrives within 14 working days

Check our products from related categories

"WERA 136074 9529 SHK MULTI-STEP SOCKET 1/2"""RIDGID 0.5-0.75 DIES GOLD 57082FACOM 138.S17 REPLACEMENT STRAPCEMBRE COPPER TUBE LUGS 6 X 10MM SQ PACK OF 100 A2-M6SYKESPIC 02700200 FLARING TOOL KIT - METRICDRAPER 52172 PLUMB BOB 130GM STEELCEMBRE 70SQMM FLEX ME17-50 DIESETCEMBRE 25SQMM ME5-50DIESETROTHENBERGER CONTINUITY BOND 120CM + CROC CLIPSCEMBRE 4-6SQMM ME1-50 DIESETSTE GX-UK4 ENGEX 4 WAY UTILITY KEYHILMOR FORMER 20MM FOR M/C EL2/EL32 563082CEMBRE 35SQMM FLEX ME9-50 DIESETHILMOR FORMER 25MM FOR M/C EL2/EL32 56308464058 41X41 RIDGID CUTTING HEAD
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap