Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Find your branch
Machining, Cutting & Drilling
(86,530)
Mechanical Power Transmission
(110,959)
Fluid Transmission & Flow Technology
(101,382)
Tools & Metrology
(32,726)
Protection, Safety & Hygiene
(55,421)
Equipment
(10,040)
Fasteners, Adhesives & Tapes
(17,641)
Maintenance & Repairs
(5,512)
Welding
(1,015)
New Products
Hand tools
(25,177)
Portable power tools
(1,510)
Pneumatic tools
(192)
Miscellaneous tools
(117)
Measuring and monitoring
(2,419)
Special tools
(3,235)
See Tools & Metrology
Explosion-proof tools
(517)
Job-specific tools
(2,289)
Automotive tooling
(429)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing tools - Accessory / Spare part
CEMBRE 50SQMM FLEX ME12-50 DIESET
CEMBRE 50SQMM FLEX ME12-50 DIESET
Die Set
See technical information
See documents
References
Cembre:
ME12-50
Rubix:
271542
Technical specifications
Type
die set
Documents
Technical sheet / Technical file
Product details : CEMBRE 50SQMM FLEX ME12-50 DIESET
Technical specifications
Attributes
Type
die set
Show UNSPSC/ECL@SS
Report a product data error
Usually arrives within 14 working days
Add to cart
Don’t forget to login in order to benefit from your prices
Check our products from related categories
MONUMENT MLK24 MANHOLE COVER LIFTING KEYS 24 INCH / 600MM LONG
ROTHENBERGER CONTINUITY BOND 120CM + CROC CLIPS
FACOM 138.S17 REPLACEMENT STRAP
CEMBRE 25SQMM ME5-50DIESET
64058 41X41 RIDGID CUTTING HEAD
RIDGID 1/2IN - 3/4IN DIE SET MP18951
CEMBRE 16SQMM ME3-50DIESET
CEMBRE 70SQMM FLEX ME17-50 DIESET
HILMOR FORMER 20MM FOR M/C EL2/EL32 563082
RIDGID 0.5-0.75 DIES GOLD 57082
ROTHENBERGER 15MM KIBOSH PIPE REPAIR 80007
HILMOR FORMER 25MM FOR M/C EL2/EL32 563084
DRAPER 52172 PLUMB BOB 130GM STEEL
CEMBRE 10SQMM ME2-50DIESET
CEMBRE 4-6SQMM ME1-50 DIESET