Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Explosion-proof tools
(528)
Job-specific tools
(1,970)
Automotive tooling
(177)
See Special tools
< Back
Rubix Categories
Tools & Metrology
Special tools
Job-specific tools
Plumbing tools
Plumbing tools - Accessory / Spare part
RIDGID 0.5-0.75 DIES GOLD 57082
RIDGID 0.5-0.75 DIES GOLD 57082
Pipe Die
References
ridgid:
57082
rubix:
154A9062
ean:
0095691570826
Product details
Technical specifications
Product details : RIDGID 0.5-0.75 DIES GOLD 57082
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
467.80
excl. VAT
/
Each
£
561.36
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
CEMBRE 50SQMM FLEX ME12-50 DIESET
CEMBRE COPPER TUBE LUGS 6 X 10MM SQ PACK OF 100 A2-M6
CEMBRE 25SQMM ME5-50DIESET
RIDGID 1/2IN - 3/4IN DIE SET MP18951
FACOM 138.S17 REPLACEMENT STRAP
CEMBRE 10SQMM ME2-50DIESET
SYKESPIC 02700200 FLARING TOOL KIT - METRIC
HILMOR FORMER 20MM FOR M/C EL2/EL32 563082
SYKESPIC 02729500 FLAREMASTER2 - BRAKE FLARING KIT
"WERA 136074 9529 SHK MULTI-STEP SOCKET 1/2"""
CEMBRE 4-6SQMM ME1-50 DIESET
ROTHENBERGER 15MM KIBOSH PIPE REPAIR 80007
CEMBRE 16SQMM ME3-50DIESET
HILMOR FORMER 25MM FOR M/C EL2/EL32 563084
ROEBUCK 217375 10MM & 3/8 SQUARE RADIATOR VENT PLUGS AND BLEED SCREWS