Non sparking multigrip pliers 482.25SR
Length | 150 mm |
---|---|
Material | Copper Alloy |
Logistic Weight | 181 g |
---|---|
Packaged dimensions (D x W x H) | 155x45x15 mm |
Package weight | 181 g |
Length | 150 mm |
Material | Copper Alloy |
Weight | 150 g |
Usually arrives within 14 working days