SPARTEX SPWC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6
SPARTEX SPWC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6
See technical informationReferences
Spartex:SPWC1575E
Rubix:445A8806
Manufacturer :SPWC1575E

Product details : SPARTEX SPWC1575E CENTREFEED ROLLS 2 PLY 70MM CORE 150M WHITE PK6
Technical specifications
Attributes
| Length | 15000 cm |
|---|---|
| Colour | white |
| Number of rolls | 2 |
| Diameter | 70 mm |
| Number of formats | 6 |
Show UNSPSC/ECL@SS
£ 13.40 excl. VAT
/ Each
£ 16.08 incl. VAT
- Usually arrives within 14 working days
