SPARTEX SPBHR424 INDUSTRIAL ROLLS 2 PLY 45MM CORE 40M BLUE PK24
SPARTEX SPBHR424 INDUSTRIAL ROLLS 2 PLY 45MM CORE 40M BLUE PK24
See technical informationReferences
Spartex:SPBHR424
Rubix:445A8802
Manufacturer :SPBHR424

Product details : SPARTEX SPBHR424 INDUSTRIAL ROLLS 2 PLY 45MM CORE 40M BLUE PK24
Technical specifications
Attributes
| Length | 4000 cm |
|---|---|
| Colour | blue |
| Number of rolls | 2 |
| Diameter | 45 mm |
| Number of formats | 24 |
Show UNSPSC/ECL@SS
£ 23.83 excl. VAT
/ Each
£ 28.60 incl. VAT
- Usually arrives within 14 working days
