SPARTEX SPJTP402 JUMBO TOILET ROLL 2 PLY 60MM CORE 300M WHITE PK6
SPARTEX SPJTP402 JUMBO TOILET ROLL 2 PLY 60MM CORE 300M WHITE PK6
See technical informationReferences
Spartex:SPJTP402
Rubix:445A8804
Manufacturer :SPJTP402

Product details : SPARTEX SPJTP402 JUMBO TOILET ROLL 2 PLY 60MM CORE 300M WHITE PK6
Technical specifications
Attributes
| Length | 30000 cm |
|---|---|
| Colour | white |
| Number of rolls | 2 |
| Diameter | 60 mm |
| Number of formats | 6 |
Show UNSPSC/ECL@SS
£ 16.80 excl. VAT
/ Each
£ 20.16 incl. VAT
- Usually arrives within 14 working days
