• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,023)
  • Mechanical Power Transmission(110,904)
  • Fluid Transmission & Flow Technology(101,366)
  • Tools & Metrology(32,590)
  • Protection, Safety & Hygiene(55,415)
  • Equipment(9,973)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,505)
  • Welding(1,013)
  • New Products
  • Glues(605)
  • Adhesive tapes and protective films(1,265)
  • Fasteners(14,501)
  • Clamps & Knobs(324)
  • Site security(936)
See Fasteners, Adhesives & Tapes
  • Bolts(1,580)
  • Nuts(623)
  • Washers(946)
  • Threaded rods, stud bolts, helicoils and spacers(219)
  • Screws(10,508)
  • Fastening and fixing products(54)
  • Pins, keys and bushes(22)
  • Hook and eye products(8)
  • Rivet dowel clamps(188)
  • Nails and staples(64)
  • Metal wires and cables(2)
  • Assortment of fasteners(43)
  • Fastening products(244)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
SPARTEX 10043212BS POLYPROP STRAPPING TAPE SEALER SGP12

SPARTEX 10043212BS POLYPROP STRAPPING TAPE SEALER SGP12

Spartex Strappng Tape & Equipment

See technical information
References
Spartex:UK-10043212BS
Rubix:224A6214
Manufacturer :10043212BS
brand logo
brand logo

Product details : SPARTEX 10043212BS POLYPROP STRAPPING TAPE SEALER SGP12


Ideal for everyday use for your strapping requirements. To fit 12mm - polpropelyne strapping

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 83.43 excl. VAT
/ Each
£ 100.12 incl. VAT
  • In stock: Next day delivery

Check our products from related categories

SPARTEX 1004SSB16 STEEL STAINLESS STRAPP 16MMx30M RIBBON WOUND SSB16SPARTEX 10040412012500 POLY STRAPP TAPE GRN12.5X0.6X2500M 270KGBAND-IT 201 STAINLESS STEEL BAND 3/8 INCH C203SPARTEX 1004ST190432 STEEL STRAPPING 19MMx0.5RIBBON WOUND x30KG BLKBAND-IT 201 STAINLESS STEEL BAND 5/8 INCH C205BAND-IT 201 STAINLESS STEEL BAND 1/2 INCH C204SPARTEX 1004ST16 STEEL STRAPPING TAPE 16MM X 0.5SPARTEX 1004ST13 STEEL STRAPPING TAPE 13MMX 0.5 X 404M APPROXSPARTEX 100401121000 POLYPROP BLK STRAPP TAPE 12x1000M 300KG B/SBAND-IT 201 STAINLESS STEEL BAND 3/4 INCH C206SPARTEX 1004ST13OSC STEEL STRAPPING 13MMx0.5MM OSCILLATED BLACKx50KGBAND-IT 201 STAINLESS STEEL BUCKLES 1/2 INCH PACK OF 100 C254BAND-IT C256 201 STAINLESS STEEL BUCKLES 3/4 INCH PACK OF 100SPARTEX 1004ST1925 STEEL STRAPP 19MM 0.5MMRIBBON WOUND 25KG ROLLSBAND-IT 201 STAINLESS STEEL BAND 1/4 INCH C202
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap