Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Glues
(636)
Adhesive tapes and protective films
(1,355)
Fasteners
(15,848)
Clamps & Knobs
(327)
Site security
(920)
See Fasteners, Adhesives & Tapes
Bolts
(5,037)
Nuts
(692)
Washers
(1,024)
Threaded rods, stud bolts, helicoils and spacers
(315)
Screws
(7,997)
Fastening and fixing products
(168)
Pins, keys and bushes
(46)
Hook and eye products
(1)
Rivet dowel clamps
(220)
Nails and staples
(46)
Metal wires and cables
(1)
Assortment of fasteners
(76)
Fastening products
(225)
See Fasteners
< Back
Rubix Categories
Fasteners, Adhesives & Tapes
Fasteners
Fastening products
Ties
Steel strapping
SPARTEX 1004ST16 STEEL STRAPPING TAPE 16MM X 0.5
SPARTEX 1004ST16 STEEL STRAPPING TAPE 16MM X 0.5
Spartex Strappng Tape & Equipment
References
spartex:
UK-1004ST16
rubix:
224A6262
manufacturer :
1004ST16
Product details
Technical specifications
Product details : SPARTEX 1004ST16 STEEL STRAPPING TAPE 16MM X 0.5
Ideal for everyday use for your strapping requirements.
Technical specifications
Attributes
No attributes to display for this product
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
152.21
excl. VAT
/
Each
£
182.65
incl. VAT
In stock: Next day delivery
Add to cart
Check our products from related categories
SPARTEX 10040416011800 POLY STRAP TAPE GRN16X0.7X1800M 440KG
SPARTEX 100401122000 POLYPROP BLK STRAPP TAPE 12x2000M 135KG B/S
SPARTEX 1004ST1925 STEEL STRAPP 19MM 0.5MMRIBBON WOUND 25KG ROLLS
ROEBUCK 200172 MINIGRIP BAGS H/D 305 X 405 PACK OF 500
ROEBUCK 20014.. MINIGRIP BAGS MEDIUMDUTY 90 X 115 PACK OF 1000
SPARTEX 10040412012500 POLY STRAPP TAPE GRN12.5X0.6X2500M 270KG
SPARTEX 10040415012000 POLY STRAP TAPE GRN15.5MM X 0.6MM X 2000M
BAND-IT C256 201 STAINLESS STEEL BUCKLES 3/4 INCH PACK OF 100
SPARTEX 10040412011800 POLY STRAPP GRN EMBOSSED 12X0.85X1800M 360KG
BAND-IT C252 201 STAINLESS STEEL BUCKLES 1/4 INCH BOX OF 100
BAND-IT 201 STAINLESS STEEL BUCKLES 3/8 INCH PACK OF 100
ROEBUCK 4004001200 SMALL BUBBLE ROLL 1200MM X 100M
SPARTEX 1004ST32 STEEL STRAPPING32MM X 0.8MM - RIBBON WOUND X 48KG
SPARTEX 10040415011750S POLY STRAP TAPE GRN15.5X0.7X1750M 440KG
SPARTEX 10040415011500 POLY STRAP TAPE GRN 15.5X0.8X1500M 550KG