Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPA1932 SPA Wrapped Wedge Belt
MECALINE SPA1932 SPA Wrapped Wedge Belt
SPA Wedge Belts
References
mecaline:
SPA1932
rubix:
45035297
manufacturer :
857662
ean:
3660338129148
Technical specifications
Profile
SPA
Pitch length
1932
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPA1932 SPA Wrapped Wedge Belt
Wedge Belt - SPA Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPA
Pitch length
1932
mm
Upper width
12.7
mm
Height
10
mm
Interior length
1937
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
19.98
excl. VAT
/
Each
£
23.98
incl. VAT
Sold out
Select variants (114)
Add to cart
Check our products from related categories
MECALINE SPZ1900 WRAPPED WEDGE BELT 2.0
MECALINE SPA2482 WRAPPED WEDGE BELT 2.0
GATES SPB1700MN SUPERHC MN WEDGEBELTSPBMCOG SPB1700MC
GATES 9331-01687 SPZ1687 SUPERHC
GATES 9624-61662 SPZ1662 DELTA NARROW
GATES WEDGEBELTSPAMCOG SPA2182MN SUPERHC MN
GATES 9625-61000 SPA1000 DELTA NARROW
GATES 9190-03000 SPBP3000 PREDATOR
OPTIBELT SPC 8500 1544634
MECALINE SPZ2500 WRAPPED WEDGE BELT 2.0
MECALINE SPZ722 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ3550 SUPERHC
GATES 9625-62082 SPA2082 DELTA NARROW
GATES 9625-61232 SPA1232 DELTA NARROW
MECALINE SPC3550 SPC Wrapped Wedge Belt