Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB5600 SPB Wrapped Wedge Belt
MECALINE SPB5600 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB5600
rubix:
45035492
manufacturer :
857780
ean:
3660338130311
Technical specifications
Profile
SPB
Pitch length
5600
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB5600 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPB
Pitch length
5600
mm
Upper width
16.3
mm
Height
13
mm
Interior length
5540
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
53.56
excl. VAT
/
Each
£
64.27
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT WEDGEBELTSPZENV SPZ 21377700
OPTIBELT OPTI REDPOWER BELT SPA 19826002
GATES WEDGEBELT 3V ENV 3V1180 SUPERHC
GATES 9331-02690 SUPER HC SPZ2690
GATES SPA2650MN SUPERHC MN WEDGEBELTSPAMCOG SPA2650MC
GATES 9335-12500 SPC12500 SUPERHC
GATES SUPER HC VBELT SPC4000 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPC 60006002
GATES WEDGEBELTSPAMCOG SPA2382MN SUPERHC MN
MECALINE SPA1032 SPA Wrapped Wedge Belt
MECALINE SPA3550 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPA1060 SUPERHC
MECALINE SPZ1637 WRAPPED WEDGE BELT 2.0
MECALINE SPB5300 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 22076002