Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1750 SPB Wrapped Wedge Belt
MECALINE SPB1750 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB1750
rubix:
45035426
manufacturer :
857729
ean:
3660338129803
Technical specifications
Profile
spb
Pitch length
1750
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1750 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spb
Pitch length
1750
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1690
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
23.60
excl. VAT
/
Each
£
28.32
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
MECALINE SPZ1112 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPC3750 SUPERHC
MECALINE SPB2680 SPB Wrapped Wedge Belt
GATES WEDGE BELT SPC M COG SPC2000MN SUPERHC MN
MECALINE SPZ1600 SPZ Wrapped Wedge Belt
GATES SUPER HC VBELT SPZ1950 SUPERHC
GATES 9624-60562 SPZ562 DELTA NARROW
OPTIBELT 5V 2500 1647748
MECALINE SPC6700 SPC Wrapped Wedge Belt
MECALINE SPZ587 SPZ Wrapped Wedge Belt
OPTIBELT 5V 2120 1531922
GATES 9333-02932 SUPER HC SPA2932
GATES SUPER HC VBELT SPZ775 SUPERHC
GATES SUPER HC VBELT SPA1650 SUPERHC
GATES 9624-61262 SPZ1262 DELTA NARROW