Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Belt drives
(24,435)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPC6700 SPC Wrapped Wedge Belt
MECALINE SPC6700 SPC Wrapped Wedge Belt
SPC Wedge Belts
References
mecaline:
SPC6700E
rubix:
45035530
ean:
3660338272790
Technical specifications
Profile
SPC
Pitch length
6700
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPC6700 SPC Wrapped Wedge Belt
Wedge Belt - SPC Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
SPC
Pitch length
6700
mm
Upper width
22
mm
Height
18
mm
Interior length
6617
mm
Material
SBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
25.21
excl. VAT
/
Each
£
30.25
incl. VAT
Sold out
Select variants (27)
Add to cart
Check our products from related categories
MECALINE SPC5000 SPC Wrapped Wedge Belt
OPTIBELT 8V 3750 1623866
GATES WEDGEBELTSPAMCOG SPA1320MN SUPERHC MN
MECALINE 889409 SPA807 WRAPPED WEDGE BELT 2.0
MECALINE SPB1250 WRAPPED WEDGE BELT 2.0
OPTIBELT OPTI REDPOWER BELT SPA 16326002
GATES WEDGEBELTSPAMCOG SPA1807MN SUPERHC MN
MECALINE SPA3750 WRAPPED WEDGE BELT 2.0
MECALINE SPA2732 WRAPPED WEDGE BELT 2.0
MECALINE SPB1550 SPB Wrapped Wedge Belt
OPTIBELT WEDGEBELT SPA ENV SPA2500E
MECALINE SPB3250 WRAPPED WEDGE BELT 2.0
GATES SUPER HC VBELT SPZ812 SUPERHC
OPTIBELT OPTI REDPOWER BELT SPZ 22406002
MECALINE SPZ1012 SPZ Wrapped Wedge Belt