Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,201)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,847)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Belt drives
(24,437)
Chain drive
(5,426)
See Belts and Chains
< Back
Rubix Categories
Mechanical Power Transmission
Belts and Chains
Belt drives
V-belt
Narrow V-belt
MECALINE SPB1400 SPB Wrapped Wedge Belt
MECALINE SPB1400 SPB Wrapped Wedge Belt
SPB Wedge Belts
References
mecaline:
SPB1400
rubix:
45035411
manufacturer :
857722
ean:
3660338129735
Technical specifications
Profile
spb
Pitch length
1400
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE SPB1400 SPB Wrapped Wedge Belt
Wedge Belt - SPB Section - Oil resistant and Anti-Static - ISO 4184 - DIN 7753 - BS3790
Technical specifications
Attributes
Profile
spb
Pitch length
1400
mm
Upper width
16.3
mm
Height
13
mm
Interior length
1340
mm
Material
sbr
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
17.05
excl. VAT
/
Each
£
20.46
incl. VAT
Sold out
Select variants (62)
Add to cart
Check our products from related categories
OPTIBELT OPTI REDPOWER BELT SPA 18826002
GATES 9625-62607 SPA2607 DELTA NARROW
OPTIBELT OPTI REDPOWER BELT SPA 33506002
GATES 9191-03000 SPCP3000 PREDATOR
OPTIBELT OPTI REDPOWER BELT SPA 28006002
MECALINE SPZ587 SPZ Wrapped Wedge Belt
OPTIBELT WEDGEBELTSPAENV SPA 16827700
GATES 9627-62800 SPC2800 DELTA NARROW
GATES WEDGEBELTSPZMCOG SPZ1090MN SUPERHC MN
MECALINE SPZ1187 SPZ Wrapped Wedge Belt
GATES WEDGE BELT 3V ENV 3V1000 SUPERHC
GATES WEDGEBELTSPZMCOG SPZ1012MN SUPERHC MN
OPTIBELT OPTI REDPOWER BELT SPZ 19876002
GATES 9624-61047 SPZ1047 DELTA NARROW
MECALINE SPB1950 WRAPPED WEDGE BELT 2.0