SKF ROD END BEARING SC 40 ES


Rod End

References
skf:SC 40 ES
rubix:133A9177
manufacturer :22708
ean:7316577002785
brand logo
brand logo
Technical specifications
Inner diameter40 mm
Outer diameter932 mm
Width528 mm
See all Specifications

Product details : SKF ROD END BEARING SC 40 ES


These SKF rod ends contain a spherical plain bearing with a steel/steel sliding contact surface combination. The bearing requires maintenance and can be relubricated via a lubrication hole or grease fitting in the housing and via the shaft. The dowel pin eases centring at the cylindrical section welding shank.

Strengths

- Suitable for heavy static, alternating or impact loads
- Easy to relubricate
- Easy to center

Technical specifications


Attributes
Logistics dimensions (L x W x H)115x52x184 mm
Logistic Weight1420 g
Inner diameter40 mm
Outer diameter932 mm
Width528 mm
MaterialSteel
Show UNSPSC/ECL@SS
£ 102.23 excl. VAT
/ Each
£ 122.68 incl. VAT
  • Usually arrives within 14 working days