Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Bearing technology
(69,203)
Linear technology
(949)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,863)
Couplings and connecting elements
(1,298)
Mechanical transmission sealing
(7,845)
Damping technology
(58)
Mechanical lubrication technology
(545)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,842)
Rolling bearings
(48,992)
Housing units / Bearing housings
(12,518)
Maintenance/accessory/service
(5,851)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Rolling bearings
Other bearings
Special bearing
RHP BEARING INSERT 1150-50
RHP BEARING INSERT 1150-50
Self-Lube Bearing Insert
References
rhp:
1150-50
rubix:
158A3887
manufacturer :
1150-50 RRS AR3P5
ean:
00747023042081
Technical specifications
Inner diameter
50
mm
Outer diameter
90
mm
Width
51.06
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : RHP BEARING INSERT 1150-50
Technical specifications
Attributes
Logistic Weight
910
g
Inner diameter
50
mm
Outer diameter
90
mm
Width
51.06
mm
Series
1100
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
36.53
excl. VAT
/
Each
£
43.84
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
TIMKEN MMN540BS75PP DM BALL SCREW SUPPORT BEARING
TIMKEN W210PP2C4 DEEP GROOVE BALL BEARING
RHP DISC HARROW BEARING DNF155-50G
TIMKEN GRA107RRB + COL INSERT BALL BEARING
TIMKEN GY1207KRRB INSERT BALL BEARING
RHP BEARING INSERT 1145-45
NTN SBX0437C3 INSERT BEARING
SKF ROD END BEARING SC 60 ES
TIMKEN 1100KRR + COL INSERT BALL BEARING WITH LOCKING COLLAR
TIMKEN RA102RR + COL INSERT ONE SIDE BALL BEARING
TIMKEN 206KRRB6 DEEP GROOVE BALL BEARING
TIMKEN MMN517BS47PP DM BALL SCREW SUPPORT BEARING
INA VU200260-ZT SLEWING RINGFOUR-POINT CONTACT BALL BEARING WITHOUT GE
SKF ROD END BEARING SC 40 ES
TIMKEN 1107KRR + COL INSERT BALL BEARING WITH LOCKING COLLAR