GEDORE E-8000 A51 EXTERNAL CIRCLIP PLIERS
Retaining ring pliers 8000 A 41-A 61
See technical informationReferences
Gedore:8000 A 51
Rubix:80104442
Manufacturer :6702860
EAN:4010886670286

Product details : GEDORE E-8000 A51 EXTERNAL CIRCLIP PLIERS
Circlip pliers for external retaining rings, 122-300 mm 90° angled tips Tips and lock lever zinc-plated Lever handle-end red dip-insulated Finger protection Reinforced safety arms Precision machined, oil hardened and annealed E-8000 A = pair of spare tips
Technical specifications
Attributes
| Logistic Weight | 1898 g |
|---|---|
| Nose shape | curved |
| Nose diameter | 3.5 mm |
| Length | 560 mm |
| Weight | 1898 g |
| Max diameter capacity | 300 mm |
| Min. diameter | 122 mm |
| Max diameter | 300 mm |
Show UNSPSC/ECL@SS
£ 101.81 excl. VAT
/ Each
£ 122.17 incl. VAT
- Delivery usually within ( 22 ) days
