BOLLE SILEXPSI SILEX CLEAR PC LENS TPR NAVY&BLUE TEMPLES


Safety Glass

References
bollé safety:SILEXPSI
rubix:244A1607
ean:3660740008918
brand logo
brand logo
Technical specifications
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
See all Specifications

Product details : BOLLE SILEXPSI SILEX CLEAR PC LENS TPR NAVY&BLUE TEMPLES


FLEX 160° technology that fits every face perfectly, flexible bi material temples and absolute support without pressure points. SILEX has a panoramic vision, an ultra-wraparound protection, lenses with a refined design and coloured temples by Bolle Safety. No compromise on performance, comfort, style and affordability, SILEX is suitable for all industries: construction, automotive, mining, production line.

Strengths

•Safety glasses with clear lenses are essential indoors
Bolle Safety clear lenses provide 90% light transmission
Is compatible with the PLATINUM anti-fog coating

Technical specifications


Attributes
Coating of the glassesAnti-scratch and anti-fog
Eyepiece shadeColourless
Ocular materialPolycarbonate
ColourColourless
Adjustable side piecesYes
Secondary colourOther
Show UNSPSC/ECL@SS
£ 4.84 excl. VAT
/ Each
£ 5.81 incl. VAT
  • Usually arrives within 14 working days