UVEX 9198237 PHEOS CX2 SAFETY SPECTACLES W/ GREY SUNGLARE LENS
Sunglasses PHEOS CX2
See technical informationSee documentsReferences
Uvex:9198237
Rubix:263A4575
Manufacturer :9198237
EAN:4031101623894




Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | grey |
| Ocular material | polycarbonate |
Documents
Product details : UVEX 9198237 PHEOS CX2 SAFETY SPECTACLES W/ GREY SUNGLARE LENS
Uvex Pheos CX2 is the ideal solution for more comfort and protection from projections, in all situations. A spray test shows that the protective goggles Uvex pheos cx2 are perfectly waterproof: whether facing, in accordance with the standard in force, or above and around the eyes, according to the standard Uvex. The guarantee of perfect protection, even when working in height. EN166 standards, EN172 (smoke version).
Strengths
X-Twist Technology: The spring effect of ultra-soft branches allows you to adapt to the shape of the head. X-tended Eyeshield: The flexible component injected directly onto the eyepiece effectively protects against intrusion of dust and water. Innovative Branch Concept for exceptional ventilation and a healthy ocular climate. The dimensions of the sunglasses Uvex Pheos cx2 lie between those of the Pheos Uvex and Uvex Pheos S.
Applications
The sunglasses Uvex Pheos and Uvex Pheos S already offer excellent coverage of the ocular area. In case of significant risk of projections of small particles or in particularly dusty environments.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | grey |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | black |
Show UNSPSC/ECL@SS
£ 8.00 excl. VAT
/ Each
£ 9.60 incl. VAT
- Usually arrives within 14 working days