BOLLE COBHDPI COBRA HD HYDROPHOBE PC LENS - MICROFIBRE POUCH
COBRA Goggles
See technical informationSee documentsReferences
Bollé Safety:COBHDPI
Rubix:2574433
EAN:3660740006013


Technical specifications
| Coating of the glasses | anti-scratch |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : BOLLE COBHDPI COBRA HD HYDROPHOBE PC LENS - MICROFIBRE POUCH
Enveloping comfort. The versatile, panoramic and indispensable bestseller! Enveloping and without any discomfort for vision, COBRA offers a panoramic vision at 180° of perfect optical quality. The possibility of inverting the arms with an adjustable braid and the foam edge option makes COBRA an ultra-versatile model. EN166, EN170, EN172 standards (smoked version).
Strengths
1 product = 2 uses. Superior protection. Panoramic field of view. Non-slip nose. Straight anti-glide comfortable arms. Arm version or braided version with interchangeable foam. Tilting face/swiveling arms
Applications
Outdoors
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 125x200x50 mm |
|---|---|
| Logistic Weight | 28 g |
| Package weight | 29 g |
| Coating of the glasses | anti-scratch |
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
| Colour | colourless |
Show UNSPSC/ECL@SS
£ 9.94 excl. VAT
/ Each
£ 11.93 incl. VAT
- In stock: Next day delivery