FAG 23168-BEA-XL-K-MB1 SPHERICAL ROLLER BEARING
Spherical bearing on 2 rows of rollers
See technical informationSee documentsReferences
FAG:23168-BEA-XL-K-MB1
Rubix:274A6407
Manufacturer :0774734770000
EAN:4054364335342

Documents
Product details : FAG 23168-BEA-XL-K-MB1 SPHERICAL ROLLER BEARING
231..-BEA-XL-K-MB1 double-row spherical roller bearing, symmetrical with two outer rings and a flanged disc
Technical specifications
Attributes
| Logistic Weight | 199500 g |
|---|---|
| Inner diameter | 340 mm |
| Outer diameter | 580 mm |
| Width | 190 mm |
| Bearing Clearance | cn |
| Cage | brass |
| Sealing | open |
| Reference speed | 600 rpm |
| Limit speed | 1090 rpm |
| Basic static load, radial - C0r | 6600000 N |
| Basic dynamic load, radial - Cr | 4350000 N |
Show UNSPSC/ECL@SS
£ 5,574.89 excl. VAT
/ Each
£ 6,689.87 incl. VAT
- Delivery usually within ( 7 ) days
