Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Housing units / Bearing housings
Insert bearings
Insert bearing with eccentric clamping ring
NTN UEL308D1 INSERT BEARING
Insert bearing with eccentric clamping ring NTN UEL308D1
NTN - Insert Bearing - UEL308D1
References
ntn:
UEL308D1
rubix:
206A1476
ean:
4547359781366
Technical specifications
Bearing Clearance
CN
See all Specifications
Product details
Technical specifications
Product details : NTN UEL308D1 INSERT BEARING
NTN - Insert Bearing - UEL308D1
Technical specifications
Attributes
Logistics dimensions (L x W x H)
100
x
100
x
60
mm
Logistic Weight
1142
g
Bearing Clearance
CN
Series
UEL300
Cage
Steel
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
55.63
excl. VAT
/
Each
£
66.76
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
Insert bearing with eccentric clamping ring SNR EX309G2, Outer diameter: 100 mm | Inner diameter: 45 mm | Width: 58.7 mm
Insert bearing with eccentric clamping ring SKF YET 204, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 30.5 mm
Insert bearing with eccentric clamping ring INA GRA103-NPP-B-AS2/V, Outer diameter: 62 mm | Inner diameter: 30.1625 mm | Width: 23.8 mm
Insert bearing with eccentric clamping ring SKF YEL 207-107-2F, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 37.6 mm
Insert bearing with eccentric clamping ring SNR SES209, Outer diameter: 85 mm | Inner diameter: 45 mm | Width: 30.2 mm
Insert bearing with eccentric clamping ring INA GE50-XL-KRR-B-FA125.5, Outer diameter: 90 mm | Inner diameter: 50 mm | Width: 49.2 mm
Insert bearing with eccentric clamping ring SNR SES201, Outer diameter: 40 mm | Inner diameter: 12 mm | Width: 28.6 mm
Insert bearing with eccentric clamping ring INA GNE30-XL-KRR-B, Outer diameter: 72 mm | Inner diameter: 30 mm | Width: 36.6 mm
Insert bearing with eccentric clamping ring SNR ES20723G2, Outer diameter: 72 mm | Inner diameter: 36.513 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring INA GRAE25-NPP-B-FA107/125.5, Outer diameter: 52 mm | Inner diameter: 25 mm | Width: 21.4 mm
Insert bearing with eccentric clamping ring SNR EX202G2L3, Outer diameter: 47 mm | Inner diameter: 15 mm | Width: 43.5 mm
Insert bearing with eccentric clamping ring INA RAE35-XL-NPP-B, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 25.4 mm
Insert bearing with eccentric clamping ring NTN REL206D1LLJ
Insert bearing with eccentric clamping ring INA GE30-XL-KLL-B, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 36.5 mm
Insert bearing with eccentric clamping ring SNR EX204G2T20, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 43.5 mm