Insert bearing with set screw SNR UC203-11G2L3, Outer diameter: 47 mm | Inner diameter: 17.463 mm | Width: 31 mm
Spherical outer diameter, mounting via fixing screw, triple-lip seal
See technical informationReferences
SNR:UC203-11G2L3
Rubix:205A9117
EAN:3413529568154




Product details : SNR UC203-11G2L3 INSERT BEARING
Insert bearings for self-aligning housings are offered with different support options for easier assembly.
Technical specifications
Attributes
| Inner diameter | 17.463 mm |
|---|---|
| Outer diameter | 47 mm |
| Width | 31 mm |
| Bearing Clearance | c3 |
| Series | uc200 |
| Material | hardened 100cr6 bearing steel |
| Cage | steel |
| Reaming | 17.463 mm |
| Lubrication Type | grease, relubricatable |
| Total bearing width | 31 mm |
| Basic static load, radial - C0r | 6650 N |
| Basic dynamic load, radial - Cr | 12800 N |
| Lubricant | bearing grease |
| Weight | 0.18 kg |
Show UNSPSC/ECL@SS
£ 9.97 excl. VAT
/ Each
£ 11.96 incl. VAT
- Usually arrives within 14 working days
