Insert bearing with set screw SKF YAR 204-2RF/HVW64, Outer diameter: 47 mm | Inner diameter: 20 mm | Width: 31 mm
Insert Bearing
See technical informationReferences
SKF:YAR 204-2RF/HVW64
Rubix:237A4376
Manufacturer :106875
EAN:07316571232645

Product details : SKF YAR 204-2RF/HVW64 BALL BEARING UNIT - SOLID OIL
Radial insert ball bearings are based on sealed deep groove ball bearings. This design is suitable for applications with constant and alternating directions of rotation. The inner ring, which is wider on both sides, is fastened to the shaft by tightening two fastening screws, making it easy to install.
Y-bearing with set screws SKF
Strengths
- Designed for constant and alternating rotary movements
- Quick and easy mounting on the shaft
- Absorption of installation-related misalignments
- Long service life
- Reduced noise and vibration level
Applications
Food and beverage industry
Technical specifications
Attributes
| Logistic Weight | 155 g |
|---|---|
| Inner diameter | 20 mm |
| Outer diameter | 47 mm |
| Width | 31 mm |
| Sealing | two rubber seals |
| Series | yar |
| Material | steel |
Show UNSPSC/ECL@SS
£ 187.93 excl. VAT
/ Each
£ 225.52 incl. VAT
- Usually arrives within 14 working days
