Insert bearing with set screw RHP 1017-17G, Outer diameter: 40 mm | Inner diameter: 17 mm | Width: 27.38 mm
Insert bearing Spherical Outer Ring Setscrew Locking Series: 1000-G
See technical informationSee documentsReferences
RHP:1017-17G
Rubix:158A4459
Manufacturer :1017-17G R
EAN:00747023038565

Documents
Product details : RHP BEARING INSERT 1017-17G
Wide inner ring bearing. Same construction as 6200 series, but more adaptable to European standard bearings. 1000 G series: bearing with grub screws in the inner ring and spherical outer ring. 1000 DECG series: bearing with eccentric locking collar and spherical outer ring.
Technical specifications
Attributes
| Logistic Weight | 90 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 40 mm |
| Width | 27.38 mm |
| Bearing Clearance | c3 |
| Sealing | two rubber seals |
| Series | 1000g |
| Material | high-grade tempered steel (inner and outer rings) |
| Cage | steel |
| Limit speed | 7000 rpm |
| Total bearing width | 27.38 mm |
| Basic static load, radial - C0r | 4800 N |
| Basic dynamic load, radial - Cr | 9550 N |
| Weight | 0.09 kg |
Show UNSPSC/ECL@SS
£ 15.00 excl. VAT
/ Each
£ 18.00 incl. VAT
- In stock: Next day delivery
