Other insert bearing SNR UK324G2H, Outer diameter: 260 mm | Inner diameter: 110 mm | Width: 112 mm
Spherical outer diameter with pin, fastening by clamping sleeve, seal with sealing ring
See technical informationReferences
SNR:UK324G2H
Rubix:206A1696
EAN:3413529504275




Product details : SNR UK324G2H INSERT BEARING
Insert bearings for self-aligning housings are offered with various support options for simplified assembly.
Technical specifications
Attributes
| Inner diameter | 110 mm |
|---|---|
| Outer diameter | 260 mm |
| Width | 112 mm |
| Bearing Clearance | c3 |
| Material | steel |
| Basic static load, radial - C0r | 208000 N |
| Basic dynamic load, radial - Cr | 228000 N |
| Mounting typ | fixing by adapter sleeve |
| Weight | 21190 kg |
Show UNSPSC/ECL@SS
£ 573.81 excl. VAT
/ Each
£ 688.57 incl. VAT
- Usually arrives within 14 working days
