Other insert bearing NTN CS206LLU, Outer diameter: 62 mm | Inner diameter: 30 mm | Width: 16 mm
NTN - Insert Bearing - CS201LLU
See technical informationReferences
NTN:CS206LLU
Rubix:205A2049
EAN:4547359056785



Product details : NTN CS206LLU INSERT BEARING
spherical outer diameter, for direct mounting, single lip seal
Single-row deep groove ball bearing, main dimensions according to DIN 625-1, steel-sheet-reinforced contact seal made of acrylonitrile-butadiene rubber (NBR) on both sides of the bearing
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 65x65x20 mm |
|---|---|
| Logistic Weight | 200 g |
| Inner diameter | 30 mm |
| Outer diameter | 62 mm |
| Width | 16 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | two rubber seals |
Show UNSPSC/ECL@SS
£ 11.51 excl. VAT
/ Each
£ 13.81 incl. VAT
- Delivery usually within ( 3 ) days
