NTN - Insert Bearing - UK205D1
Inner diameter | 55 mm |
---|---|
Outer diameter | 100 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 105x100x40 mm |
---|---|
Logistic Weight | 813 g |
Inner diameter | 55 mm |
Outer diameter | 100 mm |
Width | 35 mm |
Bearing Clearance | CN |
Series | UK200 |
Cage | Steel |
Sealing | Open |
Usually arrives within 14 working days