Other insert bearing SNR UK.218G2H, Outer diameter: 160 mm | Inner diameter: 80 mm | Width: 48 mm
SNR - Insert Bearing - UK.218G2H
See technical informationReferences
SNR:UK.218G2H
Rubix:206A1619
EAN:3413529503872



Product details : SNR UK218G2H INSERT BEARING
spherical outer diameter with locking pin, fixing by adapter sleeve, seal with slinger
Technical specifications
Attributes
| Inner diameter | 80 mm |
|---|---|
| Outer diameter | 160 mm |
| Width | 48 mm |
| Bearing Clearance | c3 |
| Sealing | open |
| Basic static load, radial - C0r | 71500 N |
| Basic dynamic load, radial - Cr | 96000 N |
Show UNSPSC/ECL@SS
£ 147.57 excl. VAT
/ Each
£ 177.08 incl. VAT
- Delivery usually within ( 3 ) days
