Other insert bearing NTN UK207D1, Outer diameter: 72 mm | Inner diameter: 35 mm | Width: 29 mm
NTN - Insert Bearing - UK205D1
See technical informationReferences
NTN:UK207D1
Rubix:206A1537
EAN:4547359241792



Product details : NTN UK207D1 INSERT BEARING
spherical outer diameter, tapered bore, seal with slinger
Housing bearing insert, cover discs on both sides of the bearing, tapered bore, clamping-sleeve mounting, re-greasable
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 72x72x29 mm |
|---|---|
| Logistic Weight | 560 g |
| Inner diameter | 35 mm |
| Outer diameter | 72 mm |
| Width | 29 mm |
| Bearing Clearance | cn |
| Material | steel |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 18.23 excl. VAT
/ Each
£ 21.88 incl. VAT
- Delivery usually within ( 3 ) days
