Spherical plain bearing maintenance-free SKF
Inner diameter | 160 mm |
---|---|
Outer diameter | 230 mm |
Width | 115 mm |
Logistic Weight | 16600 g |
---|---|
Inner diameter | 160 mm |
Outer diameter | 230 mm |
Width | 115 mm |
Bearing Clearance | cn |
Series | gep |
Material | steel+liner |
Usually arrives within 14 working days