TIMKEN L624514-20024 TAPERED ROLLER BEARING CUP


Timken Tapered Roller Bearing L624500

References
timken:L 624514
rubix:101A0760
ean:0053893654027
brand logo
brand logo
Technical specifications
Inner diameter120.65 mm
Outer diameter161.925 mm
Width21.43 mm
See all Specifications

Product details : TIMKEN L624514-20024 TAPERED ROLLER BEARING CUP


Timken is the recognized world leader in tapered roller bearings with the most extensive offering in the market. This is the basic and the most widely used type of tapered roller bearing. It consists of the inner-ring assembly and the outer ring. It is usually fitted as one of an opposing pair. During equipment assembly, single-row bearings can be “set” to the required clearance (endplay) or preload condition to optimize performance.

Technical specifications


Attributes
Inner diameter120.65 mm
Outer diameter161.925 mm
Width21.43 mm
Bearing Clearancecn
Materialsteel
Show UNSPSC/ECL@SS
£ 424.90 excl. VAT
/ Each
£ 509.88 incl. VAT
  • Usually arrives within 14 working days