Timken Tapered Roller Bearing 48600
Inner diameter | 142.88 mm |
---|---|
Outer diameter | 200.025 mm |
Width | 73.025 mm |
Inner diameter | 142.88 mm |
---|---|
Outer diameter | 200.025 mm |
Width | 73.025 mm |
Bearing Clearance | cn |
Series | 48600 |
Material | steel |
Usually arrives within 14 working days