TIMKEN 23052EMBW33C4 SPHERICAL ROLLER BEARING
Spherical plain bearings - brass cage
See technical informationReferences
Timken:23052EMBW33C4
Rubix:397A1695
Manufacturer :190031297
EAN:0087796031418





Product details : TIMKEN 23052EMBW33C4 SPHERICAL ROLLER BEARING
Timken® high performance spherical roller bearings feature industry-leading load ratings and thermal reference speeds. High radial loads, as well as axial loads in both directions. Up to 2.5° of shaft misalignment can be accommodated.
Strengths
Enhanced surface finishes. Optimized internal geometry. Industry-leading load ratings. One-piece, machined-brass, land riding, finger-type cage. (W33) Standard lubrication holes and groove in outer ring
Applications
Metals; Power Generation; Oil/Gas; Aggregate / Cement; Forest Products; Rubber / Plastics; Heavy movable structures; Large Naval (Defense & commercial); Gear boxes; Torque hubs; Wind Energy Turbines; Cranes; Textile; Mechanical Presses; Marine Gears; Printing Presses; Material Handling; Coveyance Equipment; Draglines; Power Shovels; Conveyors; Haul Truck planetaries; Excavators; Dozers; Compactors; Skid Steer loaders; Agricultural / balers; Locomotives; Rail Turbo changers; Tanks; Mobile artillery; Helicopter gear boxes
Technical specifications
Attributes
| Inner diameter | 260 mm |
|---|---|
| Outer diameter | 400 mm |
| Width | 104 mm |
| Bearing Clearance | c4 |
| Cage | brass |
| Sealing | open |
Show UNSPSC/ECL@SS
£ 2,064.87 excl. VAT
/ Each
£ 2,477.84 incl. VAT
- Usually arrives within 14 working days
