Spherical Roller Bearing 22208 Series
Inner diameter | 40 mm |
---|---|
Outer diameter | 80 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x80x80 mm |
---|---|
Logistic Weight | 509,8 g |
Inner diameter | 40 mm |
Outer diameter | 80 mm |
Width | 23 mm |
Bearing Clearance | C3 |
Series | 222CE |
Cage | Steel |
Reference speed | 8000 rpm |
Limit speed | 11000 rpm |
Basic static load, radial - C0r | 90 N |
Basic dynamic load, radial - Cr | 98.5 N |
Sealing | Open |
Usually arrives within 14 working days