NSK SPHERICAL ROLLER BRG 22222EAKE4C3
Spherical Roller Bearing: 22222 Series
See technical informationReferences
NSK:22222EAKE4C3
Rubix:100A0729
Manufacturer :22222EAKE4C3 N
EAN:00029176411533





Product details : NSK SPHERICAL ROLLER BRG 22222EAKE4C3
NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.
Strengths
Withstands radial and axial loads in both directions. Compensates for misalignment.
Applications
Designed for use in the most difficult conditions.
Technical specifications
Attributes
| Logistic Weight | 7000 g |
|---|---|
| Inner diameter | 110 mm |
| Outer diameter | 200 mm |
| Width | 53 mm |
| Bearing Clearance | c3 |
| Cage | steel |
| Sealing | open |
| Reference speed | 3400 rpm |
| Limit speed | 3200 rpm |
| Basic static load, radial - C0r | 645000 N |
| Basic dynamic load, radial - Cr | 605000 N |
Show UNSPSC/ECL@SS
£ 257.28 excl. VAT
/ Each
£ 308.74 incl. VAT
- In stock: Next day delivery
