Spherical Roller Bearing 223.. Series
Inner diameter | 90 mm |
---|---|
Outer diameter | 190 mm |
Width | 64 mm |
Logistics dimensions (L x W x H) | 64x190x190 mm |
---|---|
Logistic Weight | 8484,5 g |
Inner diameter | 90 mm |
Outer diameter | 190 mm |
Width | 64 mm |
Bearing Clearance | cn |
Series | 223e |
Cage | steel |
Reference speed | 2600 rpm |
Limit speed | 3600 rpm |
Basic static load, radial - C0r | 695 N |
Basic dynamic load, radial - Cr | 637 N |
Sealing | open |
Usually arrives within 14 working days