NSK SPHER ROLLER BEARING 22320CAME4C4VE N

Spherical Roller Bearing: 22320 Series

See technical information
References
NSK:22320CAME4C4VE
Rubix:100A5924
Manufacturer :22320CAME4C4VE N
EAN:00029176397547
brand logo
Technical specifications
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
See all Specifications

Product details : NSK SPHER ROLLER BEARING 22320CAME4C4VE N


NSK Spherical Roller Bearings can withstand even the most demanding conditions, whilst permitting a small degree of misalignment between shaft and housing. These bearings resist seizure as well as wear in spite of constant vibration, misalignment and shock loads. They maintain dimensional stability, can support high radial loads and moderate axial loads.

Strengths

Withstands radial and axial loads in both directions. Compensates for misalignment.

Applications

Designed for use in the most difficult conditions.

Technical specifications


Attributes
Logistic Weight13000 g
Inner diameter100 mm
Outer diameter215 mm
Width73 mm
Bearing Clearancec4
Cagebrass
Sealingopen
Show UNSPSC/ECL@SS
£ 491.55 excl. VAT
/ Each
£ 589.86 incl. VAT
  • Usually arrives within 14 working days